Shop AK SCIENTIFIC
See all product information
Create Account
2-(N-Methyl-N-Boc-amino)ethanol (5g), CAS 57561-39-4
- Mfr # B166-5g
- Zoro # G423846794
product price:Â
$
70.75
/ea
Key Features
CAS Number
57561-39-4
Chemical Container Size
5 g
Molecular Weight
175.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B166-5g
- Zoro #
- G423846794
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 57561-39-4
- Item
- 2-(N-Methyl-N-Boc-amino)ethanol
- Molecular Weight
- 175.23 g/mol
Description
Chemical Formula C8H17NO3 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.