Shop SPECTRUM
See all product information
Create Account
Methylparaben, NF, 25g
- Mfr # ME163-25GM
- Zoro # G8025153
product price:Â
$
55.59
/ea
Key Features
Chemical Container Material
Plastic
Shelf Life
60 mo
Chemical Grade
NF
CAS Number
99-76-3
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME163-25GM
- Zoro #
- G8025153
- UPC #
- -
- Country of Origin
- United States
- Item
- Methylparaben
- Chemical Container Material
- Plastic
- Shelf Life
- 60 mo
- Chemical Grade
- NF
- CAS Number
- 99-76-3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 152.15
- Chemical Formula
- C8H8O3
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Methylparaben
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 25
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- M
- Volume
- 25 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Methylparaben, Concentration Not Applicable, CAS Number 99-76-3, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.