Shop AK SCIENTIFIC
See all product information
Create Account
2-[N, N-Bis(trifluoromethylsulfonyl)amino]pyridine (5g), CAS 145100-50-1
- Mfr # 7170AA-5g
- Zoro # G723790629
product price:Â
$
47.15
/ea
Key Features
CAS Number
145100-50-1
Chemical Container Size
5 g
Molecular Weight
358.24 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7170AA-5g
- Zoro #
- G723790629
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 145100-50-1
- Molecular Weight
- 358.24 g/mol
- Item
- 2-[N,N-Bis(trifluoromethylsulfonyl)amino]pyridine
Description
Chemical Formula C7H4F6N2O4S2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.