Shop SPECTRUM
See all product information
Create Account
Nitric Acid, Trace Grade, 2.5L
- Mfr # N1084-2.5LTPL
- Zoro # G6582074
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Bottle
Application
Analytical reagent
Shipping Restrictions
UN2031 Nitric acid 8 (5.1) PG II
Chemical Grade
Tracegrade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1084-2.5LTPL
- Zoro #
- G6582074
- UPC #
- -
- Country of Origin
- United States
- Item
- Nitric Acid
- Form
- Liquid
- Container Type
- Bottle
- Application
- Analytical reagent
- Shipping Restrictions
- UN2031 Nitric acid 8 (5.1) PG II
- Chemical Grade
- Tracegrade
- Container Material
- Plastic
- Chemical Formula
- HNO3
- Molecular Weight
- 63.01
- Shelf Life
- 12 mo
- CAS Number
- 7697-37-2
- Product Type
- Nitric Acid
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 L
Description
Nitric Acid, Concentration Not Applicable, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Family Type Acid, Shelf Life 12 mo, Shipping Restrictions UN2031 Nitric acid 8 (5.1) PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.