Shop AK SCIENTIFIC
See all product information
Create Account
2-Naphthyl phenyl ketone (1g), CAS 644-13-3
- Mfr # 5745AL-1g
- Zoro # G123797082
product price:Â
$
92.99
/ea
Key Features
CAS Number
644-13-3
Chemical Container Size
1 g
Molecular Weight
232.28 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5745AL-1g
- Zoro #
- G123797082
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 644-13-3
- Item
- 2-Naphthyl phenyl ketone
- Molecular Weight
- 232.28 g/mol
Dimensions
- Chemical Container Size
- 1 g
Description
Chemical Formula C17H12O Purity >98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.