Shop SPECTRUM

N, N-Dimethylformamide, 4L, PK4

  • Mfr # HP572-4LT97
  • Zoro # G7945338

product price: 
$
1,737.99
/pk of 4, $434.50/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Shipping Restrictions
UN2265, N,N-Dimethylformamide, 3, PG III
CAS Number
68-12-2
Chemical Formula
C3H7NO
Special Information
Submicron Filtered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP572-4LT97
Zoro #
G7945338
UPC #
-
Country of Origin
United States
Item
N,N-Dimethylformamide
Shipping Restrictions
UN2265, N,N-Dimethylformamide, 3, PG III
CAS Number
68-12-2
Chemical Formula
C3H7NO
Special Information
Submicron Filtered
Chemical Container Material
Amber Glass
Chemical Grade
HPLC
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
73.09
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
N,N-Dimethylformamide
Container Material
Glass
Form
Liquid
Features
Submicron Filtered
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
D
Quantity
1
Storage Temperature
Room Temperature
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

N,N-Dimethylformamide, Concentration Not Applicable, CAS Number 68-12-2, Molecular Weight 73.09, Chemical Formula C3H7NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN2265, N,N-Dimethylformamide, 3, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.