Shop AK SCIENTIFIC
See all product information
Create Account
2-Phenyl-4-quinolinecarboxylic acid (25g), CAS 132-60-5
- Mfr # X6853-25g
- Zoro # G623870490
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
CAS Number
132-60-5
Chemical Container Size
25 g
Molecular Weight
249.26 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X6853-25g
- Zoro #
- G623870490
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 132-60-5
- Item
- 2-Phenyl-4-quinolinecarboxylic acid
- Molecular Weight
- 249.26 g/mol
Description
Chemical Formula C16H11NO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.