Shop AK SCIENTIFIC
See all product information
Create Account
2-(tert-Butyl)-4-methoxyphenol (5g), CAS 121-00-6
Mfr # 3670AA-5g
Zoro # G923796568
product price:Â
$
20.95
/ea
Key Features
CAS Number
121-00-6
Chemical Container Size
5 g
Molecular Weight
180.24 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3670AA-5g
- Zoro #
- G923796568
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 2-(tert-Butyl)-4-methoxyphenol
- CAS Number
- 121-00-6
- Molecular Weight
- 180.24 g/mol
Description
Chemical Formula C11H16O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.