Shop SPECTRUM
See all product information
Create Account
Tetraphenylphosphonium Bromide, 25g
- Mfr # T1688-25GM
- Zoro # G7986288
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
2751-90-8
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1688-25GM
- Zoro #
- G7986288
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetraphenylphosphonium Bromide
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 2751-90-8
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Molecular Weight
- 419.31
- Chemical Formula
- C24H20BrP
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 25 g
Description
Tetraphenylphosphonium Bromide, Concentration 100 Percent, CAS Number 2751-90-8, Molecular Weight 419.31, Chemical Formula C24H20BrP, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.