Shop AK SCIENTIFIC
See all product information
Create Account
2-Thiohydantoin (100g), CAS 503-87-7
- Mfr # P460-100g
- Zoro # G623862860
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
116.14 g/mol
CAS Number
503-87-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P460-100g
- Zoro #
- G623862860
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 116.14 g/mol
- CAS Number
- 503-87-7
- Item
- 2-Thiohydantoin
Description
Chemical Formula C3H4N2OS Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.