Shop SPECTRUM

2, 2, 4-Trimethylpentane, 4L, PK4

  • Mfr # HP892-4LT97
  • Zoro # G8040459

product price: 
$
908.99
/pk of 4, $227.25/ea
Free Shipping & Returns

Key Features

Molecular Weight
114.23
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Formula
C8H18
CAS Number
540-84-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP892-4LT97
Zoro #
G8040459
UPC #
-
Country of Origin
United States
Item
2,2,4-Trimethylpentane
Molecular Weight
114.23
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Formula
C8H18
CAS Number
540-84-1
Special Information
Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use
Chemical Grade
ACS, HPLC
Shipping Restrictions
UN1262, Octane, 3, PG II
Chemical Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
2,2,4-Trimethylpentane
Form
Liquid
Features
Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use
Container Material
Amber Glass
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
T
Storage Temperature
Room Temperature
Storage Temperature - Minimum
20 Degrees C
Volume
4 L
Quantity
1
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

2,2,4-Trimethylpentane, Concentration Not Applicable, CAS Number 540-84-1, Molecular Weight 114.23, Chemical Formula C8H18, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1262, Octane, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4..

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.