Shop AK SCIENTIFIC
See all product information
Create Account
2-Thiopheneacetyl chloride (25g), CAS 39098-97-0
- Mfr # A585-25g
- Zoro # G523823855
product price:Â
$
24.89
/ea
Key Features
CAS Number
39098-97-0
Chemical Container Size
25 g
Molecular Weight
160.62 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A585-25g
- Zoro #
- G523823855
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Thiopheneacetyl chloride
- CAS Number
- 39098-97-0
- Molecular Weight
- 160.62 g/mol
Description
Chemical Formula C6H5ClOS Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.