Shop AK SCIENTIFIC
See all product information
Create Account
Trimethyl orthobutyrate (100mL), CAS 43083-12-1
- Mfr # F714-100mL
- Zoro # G223829522
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
CAS Number
43083-12-1
Molecular Weight
148.2 g/mol
Chemical Container Size
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F714-100mL
- Zoro #
- G223829522
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mL
Details
- CAS Number
- 43083-12-1
- Molecular Weight
- 148.2 g/mol
- Item
- Trimethyl orthobutyrate
Description
Chemical Formula C7H16O3 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.