Shop AK SCIENTIFIC
See all product information
Create Account
2-(Trifluoromethoxy)phenylacetic acid (1g), CAS 220239-67-8
- Mfr # X2697-1g
- Zoro # G423880859
product price:Â
$
20.95
/ea
Key Features
CAS Number
220239-67-8
Chemical Container Size
1 g
Molecular Weight
220.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2697-1g
- Zoro #
- G423880859
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 220239-67-8
- Item
- 2-(Trifluoromethoxy)phenylacetic acid
- Molecular Weight
- 220.15 g/mol
Description
Chemical Formula C9H7F3O3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.