Trichloroacetic Acid, Crstl, Rgnt, ACS, 125g
- Mfr # T1105-125GM
- Zoro # G2898428
product price:Â
$
91.99
/ea
Key Features
Chemical Grade
ACS
Form
Powder
Color
Colorless
Shelf Life
24 mo
Chemical Formula
C2HCl3O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1105-125GM
- Zoro #
- G2898428
- UPC #
- -
- Country of Origin
- United States
- Item
- Trichloroacetic Acid
- Chemical Grade
- ACS
- Form
- Powder
- Color
- Colorless
- Shelf Life
- 24 mo
- Chemical Formula
- C2HCl3O2
- Application
- Analytical Testing Labs
- Chemical Container Material
- Amber Glass
- Special Information
- Deliquescent
- Molecular Weight
- 163.39
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1839 Trichloroacetic Acid 8 PG II
- Container Type
- Bottle
- Features
- Deliquescent
- CAS Number
- 76-03-9
- Container Material
- Amber Glass
- Product Type
- Trichloroacetic Acid
- Volume
- 125 g
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- T
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 125
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Trichloroacetic Acid, Concentration Not Applicable, CAS Number 76-03-9, Molecular Weight 163.39, Chemical Formula C2HCl3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1839 Trichloroacetic Acid 8 PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.