Shop AK SCIENTIFIC
See all product information
Create Account
3-(1H-Benzimidazol-2-yl)propanoic acid (25g), CAS 23249-97-0
- Mfr # 7893AD-25g
- Zoro # G023825571
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
190.2 g/mol
Chemical Container Size
25 g
CAS Number
23249-97-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7893AD-25g
- Zoro #
- G023825571
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 190.2 g/mol
- CAS Number
- 23249-97-0
- Item
- 3-(1H-Benzimidazol-2-yl)propanoic acid
Description
Chemical Formula C10H10N2O2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.