Shop AK SCIENTIFIC

3-(2-Thienyl)-L-alanine (5g), CAS 22951-96-8

  • Mfr # E439-5g
  • Zoro # G023816913

product price: 
$
210.99
/ea
Free Shipping & Returns

Key Features

CAS Number
22951-96-8
Chemical Container Size
5 g
Molecular Weight
171.22 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E439-5g
Zoro #
G023816913
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

CAS Number
22951-96-8
Item
3-(2-Thienyl)-L-alanine
Molecular Weight
171.22 g/mol

Description

Chemical Formula C7H9NO2S Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.