Shop SPECTRUM
See all product information
Create Account
Triacetin, FCC, 20L
- Mfr # T1200-20LT56
- Zoro # G7967263
product price:Â
$
2,110.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
CAS Number
102-76-1
Chemical Container Size
20 L
Shelf Life
24 mo
Molecular Weight
F.W. 218.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1200-20LT56
- Zoro #
- G7967263
- UPC #
- -
- Country of Origin
- United States
- Item
- Triacetin, FCC
- Chemical Container Type
- Drum
- CAS Number
- 102-76-1
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 218.21
- Chemical Container Material
- Plastic
- Chemical Formula
- C9H14O6
- Chemical Grade
- FCC
Dimensions
- Chemical Container Size
- 20 L
Description
Triacetin, FCC, CAS Number 102-76-1, Molecular Weight F.W. 218.21, Chemical Formula C9H14O6, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.