Shop AK SCIENTIFIC
See all product information
Create Account
3-(4-Methylphenyl)-1H-Pyrazole-5-Carboxylic Acid (5g), CAS 46413-67-6
- Mfr # 4693AC-5g
- Zoro # G623812285
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
CAS Number
46413-67-6
Molecular Weight
202.21 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4693AC-5g
- Zoro #
- G623812285
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 46413-67-6
- Item
- 3-(4-Methylphenyl)-1H-Pyrazole-5-Carboxylic Acid
- Molecular Weight
- 202.21 g/mol
Description
Chemical Formula C11H10N2O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.