Shop SPECTRUM
See all product information
Create Account
L-Malic Acid, 100g, CAS 97-67-6
- Mfr # M2050-100GM
- Zoro # G8051500
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Concentration
100%
Chemical Formula
C4H6O5
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2050-100GM
- Zoro #
- G8051500
- UPC #
- -
- Country of Origin
- United States
- Item
- L-(-)-Malic Acid
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Formula
- C4H6O5
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- CAS Number
- 97-67-6
- Molecular Weight
- 134.09
Dimensions
- Chemical Container Size
- 100 g
Description
L-(-)-Malic Acid, Concentration 100 Percent, CAS Number 97-67-6, Molecular Weight 134.09, Chemical Formula C4H6O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.