Shop AK SCIENTIFIC
See all product information
Create Account
3-Acetamidophthalic Anhydride (25g), CAS 6296-53-3
- Mfr # 3875AH-25g
- Zoro # G623789464
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
205.17 g/mol
Size
25 g
Application
Research and Development
CAS Number
6296-53-3
Purity
0.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3875AH-25g
- Zoro #
- G623789464
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 205.17 g/mol
- Item
- 3-Acetamidophthalic Anhydride
- Application
- Research and Development
- CAS Number
- 6296-53-3
- Purity
- 0.98
Description
Chemical Formula C10H7NO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.