Frus Amnm Slft, hxahydrt, Crs, Rgt, ACS, 125g

  • Mfr # F1050-125GM
  • Zoro # G7939397
product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
125 g
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
ACS
Molecular Weight
392.14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F1050-125GM
Zoro #
G7939397
UPC #
-
Country of Origin
United States
Item
Ferrous Ammonium Sulfate
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
ACS
Molecular Weight
392.14
Chemical Container Material
Amber Glass
CAS Number
7783-85-9
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
Fe(NH4)2(SO4)2;6H2O
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Ferrous Ammonium Sulfate
Container Material
Amber Glass
Features
Deliquescent, Light Sensitive
Form
Powder
Special Information
Deliquescent, Light Sensitive
Volume
125 g
Quantity
125
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
F
Storage Temperature - Minimum
20 Degrees C
Chemical Properties
Hexahydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Ferrous Ammonium Sulfate - Hexahydrate, Concentration Not Applicable, CAS Number 7783-85-9, Molecular Weight 392.14, Chemical Formula Fe(NH4)2(SO4)2;6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews