3'-Amino-2'-hydroxy-biphenyl-3-carboxylic acid (250mg), CAS 376592-93-7
- Mfr # X3182-250mg
- Zoro # G223916956
product price:Â
$
26.19
/ea
Key Features
Purity
98% (HPLC)
Application
Research and Development
Molecular Weight
229.23 g/mol
Size
250 mg
CAS Number
376592-93-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3182-250mg
- Zoro #
- G223916956
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- Application
- Research and Development
- Molecular Weight
- 229.23 g/mol
- CAS Number
- 376592-93-7
- Item
- 3'-Amino-2'-hydroxy-biphenyl-3-carboxylic acid
Dimensions
- Size
- 250 mg
Description
Chemical Formula C13H11NO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.