Shop SPECTRUM

Sodmauryl Slft, FCC, 500g

  • Mfr # S1332-500GM
  • Zoro # G7951078

product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
288.38
Chemical Grade
FCC
Chemical Container Type
Bottle
Chemical Container Size
500 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1332-500GM
Zoro #
G7951078
UPC #
-
Country of Origin
United States
Item
Sodium Lauryl Sulfate
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
288.38
Chemical Grade
FCC
Chemical Container Type
Bottle
Special Information
Mixture of Sodium Alkyl Sulfates Consisting Mainly of Sodium Lauryl Sulfate
Shelf Life
36 mo
CAS Number
151-21-3
Chemical Container Material
Plastic
Chemical Formula
C12H25O4SNa
Color
Colorless
Application
Food and Beverage, Nutritional Supplement
Container Type
Bottle
Product Type
Sodium Lauryl Sulfate
Features
Mixture of Sodium Alkyl Sulfates Consisting Mainly of Sodium Lauryl Sulfate
Container Material
Plastic
Form
Powder
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
Quantity
500
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Grade Certification
Halal, Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Lauryl Sulfate, Concentration Not Applicable, CAS Number 151-21-3, Molecular Weight 288.38, Chemical Formula C12H25O4SNa, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.