Shop AK SCIENTIFIC
See all product information
Create Account
3-Amino-4-fluorobenzonitrile (25g), CAS 859855-53-1
- Mfr # X0212-25g
- Zoro # G923918458
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Molecular Weight
136.13 g/mol
Size
25 g
Purity
0.98
CAS Number
859855-53-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X0212-25g
- Zoro #
- G923918458
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Application
- Research and Development
- Molecular Weight
- 136.13 g/mol
- Purity
- 0.98
- Item
- 3-Amino-4-fluorobenzonitrile
- CAS Number
- 859855-53-1
Description
Chemical Formula C7H5FN2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.