Shop AK SCIENTIFIC
See all product information
Create Account
3-Amino-4-fluorophenylboronic acid (250mg), CAS 873566-75-7
- Mfr # V8424-250mg
- Zoro # G323809400
product price:Â
$
54.99
/ea
Key Features
Application
Research and Development
Molecular Weight
154.94 g/mol
Size
250 mg
Purity
0.95
CAS Number
873566-75-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V8424-250mg
- Zoro #
- G323809400
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 250 mg
Details
- Application
- Research and Development
- Item
- 3-Amino-4-fluorophenylboronic acid
- Molecular Weight
- 154.94 g/mol
- Purity
- 0.95
- CAS Number
- 873566-75-7
Description
Chemical Formula C6H7BFNO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.