Shop AK SCIENTIFIC
See all product information
Create Account
3-Amino-6-chloropyridine-2-carboxylic acid (25g), CAS 866807-27-4
- Mfr # W8900-25g
- Zoro # G023897202
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
CAS Number
866807-27-4
Molecular Weight
172.57 g/mol
Size
25 g
Purity
0.95
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8900-25g
- Zoro #
- G023897202
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 866807-27-4
- Molecular Weight
- 172.57 g/mol
- Purity
- 0.95
- Application
- Research and Development
- Item
- 3-Amino-6-chloropyridine-2-carboxylic acid
Dimensions
- Size
- 25 g
Description
Chemical Formula C6H5ClN2O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.