Shop AK SCIENTIFIC
See all product information
Create Account
3-Amino-4-iodopyridine (1g), CAS 105752-11-2
- Mfr # X8776-1g
- Zoro # G523882609
product price:Â
$
87.75
/ea
Key Features
Application
Research and Development
Molecular Weight
220.01 g/mol
CAS Number
105752-11-2
Size
1 g
Purity
98% (N)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X8776-1g
- Zoro #
- G523882609
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Application
- Research and Development
- Molecular Weight
- 220.01 g/mol
- CAS Number
- 105752-11-2
- Item
- 3-Amino-4-iodopyridine
- Purity
- 98% (N)
Description
Chemical Formula C5H5IN2 Purity 98% (N) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.