Shop AK SCIENTIFIC
See all product information
Create Account
3-Amino-4-nitrobenzonitrile (5g), CAS 99512-10-4
- Mfr # W9876-5g
- Zoro # G923850284
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
163.13 g/mol
Purity
0.95
Application
Research and Development
Size
5 g
CAS Number
99512-10-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W9876-5g
- Zoro #
- G923850284
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Molecular Weight
- 163.13 g/mol
- Purity
- 0.95
- Item
- 3-Amino-4-nitrobenzonitrile
- Application
- Research and Development
- CAS Number
- 99512-10-4
Description
Chemical Formula C7H5N3O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.