Shop SPECTRUM

Sdm Carbonate, Anhdrs, Grnlr, Rgnt, ACS, 12kg

  • Mfr # S1220-12KG
  • Zoro # G8041813

product price: 
$
767.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
Na2CO3
Chemical Container Type
Drum
Chemical Grade
ACS
Chemical Container Size
12 kg
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1220-12KG
Zoro #
G8041813
UPC #
-
Country of Origin
United States
Item
Sodium Carbonate
Chemical Formula
Na2CO3
Chemical Container Type
Drum
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
CAS Number
497-19-8
Molecular Weight
105.99
Shelf Life
24 mo
Color
Colorless
Container Type
Drum
Application
Analytical Testing Labs
Product Type
Sodium Carbonate
Features
Hygroscopic
Container Material
Plastic
Special Information
Hygroscopic
Form
Powder
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Quantity
12
Volume
12 kg
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Chemical Properties
Anhydrous
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Sodium Carbonate - Anhydrous, Concentration Not Applicable, CAS Number 497-19-8, Molecular Weight 105.99, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.