Shop AK SCIENTIFIC
See all product information
Create Account
3-Amino-4-(trifluoromethyl)benzoic acid (1g), CAS 125483-00-3
- Mfr # X2790-1g
- Zoro # G323921478
product price:Â
$
49.79
/ea
Key Features
Size
1 g
Purity
98% (HPLC)
Molecular Weight
205.13 g/mol
CAS Number
125483-00-3
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X2790-1g
- Zoro #
- G323921478
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Item
- 3-Amino-4-(trifluoromethyl)benzoic acid
- Purity
- 98% (HPLC)
- Molecular Weight
- 205.13 g/mol
- CAS Number
- 125483-00-3
- Application
- Research and Development
Description
Chemical Formula C8H6F3NO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.