Acid Blue 45, tech. (5g), CAS 2861-02-1
- Mfr # T057-5g
- Zoro # G423917081
product price:Â
$
20.95
/ea
Key Features
CAS Number
2/1/2861
Size
5 g
Application
Research and Development
Molecular Weight
474.33 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T057-5g
- Zoro #
- G423917081
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Item
- Acid Blue 45, tech.
- CAS Number
- 2/1/2861
- Application
- Research and Development
- Molecular Weight
- 474.33 g/mol
Description
Chemical Formula C14H8N2O10S2.2Na Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.