Shop SPECTRUM
See all product information
Create Account
Ethylenediaminetetraacetic Acid Tetrasod
- Mfr # E1047-500GM
- Zoro # G7932869
product price:
$
133.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C10H12N2O8Na4¿2H2O
Molecular Weight
380.17
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1047-500GM
- Zoro #
- G7932869
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethylenediaminetetraacetic Acid Tetrasodium Salt
- Chemical Formula
- C10H12N2O8Na4¿2H2O
- Molecular Weight
- 380.17
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- CAS Number
- 10378-23-1
- Chemical Container Material
- Plastic
- Color
- Colorless
- Application
- Commercial
- Container Type
- Bottle
- Product Type
- Ethylenediaminetetraacetic Acid Tetrasodium Salt
- Container Material
- Plastic
- Features
- Dihydrate
- Form
- Powder
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- REMOVE - Previous PI Node
- E
- Storage Temperature - Minimum
- 20 Degrees C
- Chemical Properties
- Dihydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Ethylenediaminetetraacetic Acid Tetrasodium Salt, Concentration Not Applicable, CAS Number 10378-23-1, Molecular Weight 380.17, Chemical Formula C10H12N2O8Na4�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.