Shop AK SCIENTIFIC
See all product information
Create Account
3-Amino-6-methoxy-5-methylpyridine (5g), CAS 867012-70-2
- Mfr # B808-5g
- Zoro # G523832789
product price:Â
$
65.49
/ea
Key Features
CAS Number
867012-70-2
Application
Research and Development
Molecular Weight
138.17 g/mol
Purity
98% (GC)
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B808-5g
- Zoro #
- G523832789
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 867012-70-2
- Application
- Research and Development
- Molecular Weight
- 138.17 g/mol
- Purity
- 98% (GC)
- Item
- 3-Amino-6-methoxy-5-methylpyridine
Description
Chemical Formula C7H10N2O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.