Shop AK SCIENTIFIC
See all product information
Create Account
3-Aminocyclohexanecarboxylic acid (1g), CAS 25912-50-9
- Mfr # 5989AL-1g
- Zoro # G123800775
product price:Â
$
35.35
/ea
Key Features
Size
1 g
Application
Research and Development
CAS Number
25912-50-9
Purity
0.95
Molecular Weight
143.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5989AL-1g
- Zoro #
- G123800775
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Application
- Research and Development
- Item
- 3-Aminocyclohexanecarboxylic acid
- CAS Number
- 25912-50-9
- Purity
- 0.95
- Molecular Weight
- 143.19 g/mol
Description
Chemical Formula C7H13NO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.