Shop AK SCIENTIFIC
See all product information
Create Account
3-Aminoethyl-1-N-Cbz-pyrrolidine (250mg), CAS 811842-07-6
- Mfr # W8571-250mg
- Zoro # G623922588
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Size
250 mg
CAS Number
811842-07-6
Molecular Weight
248.32 g/mol
Application
Research and Development
Purity
0.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8571-250mg
- Zoro #
- G623922588
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Aminoethyl-1-N-Cbz-pyrrolidine
- CAS Number
- 811842-07-6
- Molecular Weight
- 248.32 g/mol
- Application
- Research and Development
- Purity
- 0.98
Description
Chemical Formula C14H20N2O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.