Agar, 1, 99%

  • Mfr # A20250-1000.0
  • Zoro # G803560500
product price: 
$
463.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 kg
Solubility
Water
CAS Number
9002-18-0
Product Type
Agar
Shelf Life
18 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A20250-1000.0
Zoro #
G803560500
UPC #
-
Country of Origin
United States
Item
Agar
Solubility
Water
CAS Number
9002-18-0
Product Type
Agar
Shelf Life
18 mo
Purity
99 %
Container Material
Plastic
Form
Granular
Chemical Formula
C14H24O9
Chemical Grade
Lab
Features
Research or further manufacturing use only, not for food or drug use.
Special Information
High Gel Strength, pH 6.0 to 8.0
Color
White
Application
Microbiology, Tissue Culture
Volume
1 kg
Gelling Point
33 Degrees C
Moisture Content
15 %
Storage Temperature
Room Temperature
Quantity
1
Solubility Type
Water with Heat
Viscosity
30 cps
REMOVE - Previous PI Node
Electrophoresis Chemicals
Gel Strength
1,100 g/cm sq
Compatible Product Type
Universal
Container Type
Can
Wire Color
White

Dimensions

Container Size
1 kg

Description

Agar, CAS Number 9002-18-0, Purity 99 Percent, Container Size 1 kg, Solubility Water, Chemical Formula C14H24O9, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews