Shop AK SCIENTIFIC
See all product information
Create Account
3-Boc-aminopyridine-5-boronic acid pinacol ester (25g), CAS 1171897-39-4
- Mfr # 2805AA-25g
- Zoro # G723801974
product price:Â
$
3,079.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
320.19 g/mol
Chemical Container Size
25 g
CAS Number
1171897-39-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2805AA-25g
- Zoro #
- G723801974
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 320.19 g/mol
- CAS Number
- 1171897-39-4
- Item
- 3-Boc-aminopyridine-5-boronic acid pinacol ester
Description
Chemical Formula C16H25BN2O4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.