Shop SPECTRUM
See all product information
Create Account
Propyl Gallate, NF, 2.5kg
- Mfr # P1453-2.5KG13
- Zoro # G8020210
product price:Â
$
993.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Chemical Container Material
Plastic
CAS Number
121-79-9
Shelf Life
24 mo
Molecular Weight
212.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1453-2.5KG13
- Zoro #
- G8020210
- UPC #
- -
- Country of Origin
- United States
- Item
- Propyl Gallate
- Chemical Container Material
- Plastic
- CAS Number
- 121-79-9
- Shelf Life
- 24 mo
- Molecular Weight
- 212.2
- Chemical Container Type
- Drum
- Chemical Formula
- C10H12O5
- Chemical Grade
- NF
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Propyl Gallate
- Container Material
- Plastic
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Propyl Gallate, Concentration Not Applicable, CAS Number 121-79-9, Molecular Weight 212.2, Chemical Formula C10H12O5, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.