Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-2-bromomethyl-propionic acid (10g), CAS 41459-42-1
- Mfr # C156-10g
- Zoro # G523911590
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
CAS Number
41459-42-1
Molecular Weight
245.9 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C156-10g
- Zoro #
- G523911590
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Bromo-2-bromomethyl-propionic acid
- CAS Number
- 41459-42-1
- Molecular Weight
- 245.9 g/mol
Description
Chemical Formula C4H6Br2O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.