Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-2-methylpropanoic acid (25g), CAS 56970-78-6
- Mfr # 8354AB-25g
- Zoro # G623808202
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
56970-78-6
Molecular Weight
167 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8354AB-25g
- Zoro #
- G623808202
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 3-Bromo-2-methylpropanoic acid
- CAS Number
- 56970-78-6
- Molecular Weight
- 167 g/mol
Description
Chemical Formula C4H7BrO2 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.