Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-2-trifluoromethylpyridine (1g), CAS 590371-58-7
- Mfr # Y3228-1g
- Zoro # G723868540
product price:Â
$
36.69
/ea
Key Features
Molecular Weight
226 g/mol
Chemical Container Size
1 g
CAS Number
590371-58-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y3228-1g
- Zoro #
- G723868540
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Bromo-2-trifluoromethylpyridine
- Molecular Weight
- 226 g/mol
- CAS Number
- 590371-58-7
Description
Chemical Formula C6H3BrF3N Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.