Shop SPECTRUM
See all product information
Create Account
CitricAcid, Anhdrs, Pwdr, Rgnt, ACS, 500g, PK6
- Mfr # C1280-500GM-CS6
- Zoro # G7994749
product price:Â
$
434.99
/pk of 6, $72.50/ea
Free Shipping & Returns
Key Features
Molecular Weight
192.12
Chemical Container Type
Bottle
CAS Number
77-92-9
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1280-500GM-CS6
- Zoro #
- G7994749
- UPC #
- -
- Country of Origin
- United States
- Item
- Citric Acid
- Molecular Weight
- 192.12
- Chemical Container Type
- Bottle
- CAS Number
- 77-92-9
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Formula
- C6H8O7
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Citric Acid
- Container Material
- Plastic
- Form
- Powder
- Features
- Anhydrous
- Volume
- 500 g
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Citric Acid, Concentration Not Applicable, CAS Number 77-92-9, Molecular Weight 192.12, Chemical Formula C6H8O7, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.