Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-7-azaindole (5g), CAS 74420-15-8
- Mfr # X0217-5g
- Zoro # G723909366
product price:Â
$
58.95
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
197.03 g/mol
CAS Number
74420-15-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0217-5g
- Zoro #
- G723909366
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Bromo-7-azaindole
- Molecular Weight
- 197.03 g/mol
- CAS Number
- 74420-15-8
Description
Chemical Formula C7H5BrN2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.