Shop SPECTRUM
See all product information
Create Account
Mnbsc K Phspht, Crstl, NF, 2.5kg, PK4
- Mfr # PO200-2.5KG-CS4
- Zoro # G8086631
product price:Â
$
1,144.99
/pk of 4, $286.25/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Chemical Container Type
Bottle
CAS Number
7778-77-0
Molecular Weight
136.09
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO200-2.5KG-CS4
- Zoro #
- G8086631
- UPC #
- -
- Country of Origin
- United States
- Item
- Monobasic Potassium Phosphate, Crystal, NF
- Chemical Grade
- NF
- Chemical Container Type
- Bottle
- CAS Number
- 7778-77-0
- Molecular Weight
- 136.09
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- KH2PO4
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Monobasic Potassium Phosphate, Crystal, NF, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.