Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-L-tyrosine (10g), CAS 38739-13-8
- Mfr # 5012AB-10g
- Zoro # G223798668
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
260.1 g/mol
Chemical Container Size
10 g
CAS Number
38739-13-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5012AB-10g
- Zoro #
- G223798668
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Molecular Weight
- 260.1 g/mol
- Item
- 3-Bromo-L-tyrosine
- CAS Number
- 38739-13-8
Description
Chemical Formula C9H10BrNO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.