Ammnm Chlrd, Grnlr, Rgnt, ACS, 2.5kg
- Mfr # A1165-2.5KG
- Zoro # G7926587
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
53.49
Chemical Container Size
2.5 kg
Chemical Grade
ACS
CAS Number
12125-02-9
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1165-2.5KG
- Zoro #
- G7926587
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Chloride
- Molecular Weight
- 53.49
- Chemical Grade
- ACS
- CAS Number
- 12125-02-9
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Formula
- NH4Cl
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Ammonium Chloride
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Form
- Powder
- Container Material
- Plastic
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ammonium Chloride, Concentration Not Applicable, CAS Number 12125-02-9, Molecular Weight 53.49, Chemical Formula NH4Cl, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.