Shop AK SCIENTIFIC
See all product information
Create Account
(3-Bromobenzyl)methylamine (1g), CAS 67344-77-8
- Mfr # W7785-1g
- Zoro # G223858690
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
200.08 g/mol
CAS Number
67344-77-8
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7785-1g
- Zoro #
- G223858690
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 200.08 g/mol
- CAS Number
- 67344-77-8
- Item
- (3-Bromobenzyl)methylamine
Description
Chemical Formula C8H10BrN Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.