Shop AK SCIENTIFIC
See all product information
Create Account
3-Carboxy-2, 4-difluorophenylboronic acid (5g), CAS 1451393-05-7
- Mfr # Z1413-5g
- Zoro # G723850569
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
201.92 g/mol
CAS Number
1451393-05-7
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1413-5g
- Zoro #
- G723850569
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 3-Carboxy-2,4-difluorophenylboronic acid
- Molecular Weight
- 201.92 g/mol
- CAS Number
- 1451393-05-7
Description
Chemical Formula C7H5BF2O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.