Shop AK SCIENTIFIC

3-Carboxy-4-Chlorophenylboronic acid (10g), CAS 913835-32-2

  • Mfr # V1857-10g
  • Zoro # G723851313

product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 g
CAS Number
913835-32-2
Molecular Weight
200.38 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1857-10g
Zoro #
G723851313
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
10 g

Details

Item
3-Carboxy-4-Chlorophenylboronic acid
CAS Number
913835-32-2
Molecular Weight
200.38 g/mol

Description

Chemical Formula C7H6BClO4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.